Conical washer, shape D DIN 6319, steel, type D, plain
DIN 6319 steel, plain, type D
CONISKT-DIN6319-D-D35,0
Art.-no. 04369935
EAN 4052712776892
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M30 |
Nominal diameter (d1) | 35 mm |
Outer diameter (d2) | 56 mm |
Height (h1) | 12 mm |
Material | Steel |
Surface | Plain |
Form | D |