Welcome to Würth Slowakia For trade customers only

Conical washer, shape D DIN 6319, steel with zinc-flake coating, type D

DIN 6319 zinc flake, silver, type D
CONSIKT-DIN6319-D-(ZFSH)-D35,0

Art.-no. 043699435

EAN 4062856079216

Price for selected packaging unit
Conical washer, shape D DIN 6319, steel with zinc-flake coating, type D

Art.-no. 043699435

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Due to the high degree of hardness, spherical washers according to DIN 6319 have a risk of hydrogen embrittlement when used in connection with zinc-plated surface coatings. The use of zinc-plated surface coatings is therefore not recommended. The ZFSH zinc flake system does not pose a risk of hydrogen embrittlement and offers the longest corrosion protection times compared to zinc-plating.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M30

Nominal diameter (d1)

35 mm

Outer diameter (d2)

56 mm

Material

Steel

Surface

Flake zinc silver

Form

D

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information