Conical washer, shape D DIN 6319, zinc plated steel, type D
DIN 6319 steel zinc plated shape D
CONISKT-DIN6319-D-(A2K)-D23,2
Art.-no. 0436990232
EAN 4045727290187
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M20 |
Nominal diameter (d1) | 23.2 mm |
Outer diameter (d2) | 36 mm |
Height (h1) | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |
