Conical washer, shape D DIN 6319, zinc plated steel, type D
DIN 6319 steel zinc plated shape D
CONISKT-DIN6319-D-(A2K)-D7,1
Art.-no.
0436990071
EAN 4047376459045
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M6 |
Nominal diameter (d1) | 7.1 mm |
Outer diameter (d2) | 12 mm |
Height (h1) | 2.8 mm |
Material | Steel |
Surface | Zinc plated |
Form | D |