Welcome to Würth Slowakia For trade customers only

Conical washer, shape G

DIN 6319 steel, plain, type G
CONISKT-DIN6319-G-D14,2

Art.-no. 043699913
EAN 4054458268570

Price for selected packaging unit
Conical washer, shape G

Art.-no. 043699913

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN6319, steel, shape G, plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

M12

Nominal diameter (d1)

14.2 mm

Outer diameter (d2)

36 mm

Height (h1)

6 mm

Material

Steel

Surface

Plain

Form

G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information