Connecting link, QC 10
CONELMNT-CHN-GD10-(1,9T)-D7
Art.-no. 5162810907
EAN 4058794806366
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection between lifting chain and suspension ring
- Quality class 10
- Painted orange
Product information
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 1900 kg |
Chain diameter | 7 mm |
Internal width (b5) | 17.8 mm |
Adapter diameter (d2) | 20 mm |
Internal diameter (d1) | 20.5 mm |
Height (h1) | 10.2 mm |
Length (l1) | 50.5 mm |
Ring width (b2) | 9 mm |
Product weight (per item) | 125.000 g |
