Connecting plate
Connecting plate
CONSHT-ST-CONPLATE-(A2K)-180X40MM
Art.-no.
0683260170
EAN 4050642130951
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screw fitting
- Embossed connecting plate
- Robust, long-lasting
- Countersunk holes
Product information
Datasheets(X)
Application area
Can be used as a door panel connector
![]() | |
Length | 180 mm |
Width | 40 mm |
Thickness | 4 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!