Connecting screw
Connecting screw
SCR-CON-PLA-PANHD-SL-(A2K/BR)-M6X(44-51)
Art.-no. 027526 44
EAN 4011231318129
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Safeguard against twisting on the shaft of the sleeve nut
- 8-mm drill diameter
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M6 |
Suitable for min./max. material thickness | 44-51 mm |
Surface | Zinc plated |
Internal drive | Slot |
Material | Steel / plastic |
Shank diameter (d1) | 8 mm |
Suitable for | Furniture |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!