Connecting screw With sleeve
Connecting screw with shell
SCR-CON-PANHD-SL-(BRN)-M4X(28-34)
Register now and access more than 125,000 products
- 5-mm drill hole diameter
- Centring attachment
![]() | |
Thread type x nominal diameter (d) | M4 |
Suitable for min./max. material thickness | 28-34 mm |
Surface | Burnished |
Internal drive | Z2+slot |
Material | Steel |
Suitable for | Furniture |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!