Connecting sleeve
CONSLEV-CU-(J2N)-120,0SMM
Art.-no. 0967300120
EAN 4011231887632
Register now and access more than 125,000 products
- With centre stop.
The fitter must check the inserted cable (by trying to pull it out if necessary).
Datasheets(X)
For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
For round-pressed sector-shaped cables
![]() | |
Wire cross section | 120 mm² |
Length (l) | 62 mm |
Diameter (d) | 15 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
