Connecting sleeve
Connecting sleeve, standard, centre stop
CONSLEV-CU-(J2N)-4,0SMM-15MM
Art.-no. 0967300004
EAN 4011231887540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Standard (similar to DIN)
- With centre stop
Notice
The fitter must check the inserted cable (by trying to pull it out if necessary).
Product information
Datasheets(X)
Application area
For multi-strand round conductors e.g. in accordance with DIN EN 60228 Class 2 and 5
For round-pressed sector-shaped cables
![]() | |
Wire cross section | 4 mm² |
Length (l) | 15 mm |
Diameter (d) | 3.6 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |
