Connection sleeve with bolt For system connector SV 20 E
Connection sleeve with bolt for SV 20
CONSLEV-(SYSCON-SV20)-W.BLT-PZ2-19-L18
Art.-no.
0683226018
EAN 4011231565769
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 5-mm through-hole in central sides
Ultra-strength, as central side does not need to absorb any pull-out force
Product information
Datasheets(X)
CAD data (available after login)
Internal drive | Z2 |
Material | Steel |
For material thickness | 19 mm |
Length (L) | 18 mm |
Surface of the sleeve | 0 - not applicable |
Surface | Zinc plated |