Welcome to Würth Slowakia For trade customers only

Connector AeroMount For 10° elevation for connecting the subsequent module row on flat roofs

Connector
CON-AERDYN-LONG-OW10

Art.-no. 0865710010
EAN 4065746599733

Price for selected packaging unit
Connector AeroMount For 10° elevation for connecting the subsequent module row on flat roofs

Art.-no. 0865710010

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For 10° elevation mounting for connecting the subsequent module row on flat roofs
  • Thanks to the railless construction, water can drain off unimpeded

  • Roof unevenness can be perfectly compensated for

  • Certified and site-specific ballasting of the system

  • Surface protection mat pre-assembled using long-lasting bonding
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Substructure for mounting PV modules on flat roofs

Material

Aluminium

Length

604.14 mm

Width

80.00 mm

Height

81.38 mm

Product weight (per item)

730.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information