Connector AeroMount For 10° elevation for connecting the subsequent module row on flat roofs
Connector
CON-AERDYN-LONG-S10
Art.-no.
0865710002
EAN 4065746599726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For 10° elevation mounting for connecting the subsequent module row on flat roofs
- Thanks to the railless construction, water can drain off unimpeded
- Roof unevenness can be perfectly compensated for
- Certified and site-specific ballasting of the system
- Surface protection mat pre-assembled using long-lasting bonding
Product information
Datasheets(X)
Application area
Substructure for mounting PV modules on flat roofs
![]() | |
Werkstoff | Aluminium |
Länge | 780.29 mm |
Breite | 80.00 mm |
Höhe | 232.32 mm |
Product weight (per item) | 1120.000 g |