Welcome to Würth Slowakia For trade customers only

Connector system GSK In accordance with DIN 72581

Plug-in connector system GSK
TABCON-FLPSHINFSE-(GSK)-(2,5-4,0SMM)

Art.-no. 0558719103
EAN 4052712559495

Price for selected packaging unit
Connector system GSK In accordance with DIN 72581

Art.-no. 0558719103

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For contacting flat blade fuse inserts
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

2.5-4 mm²

Max. current

40 A

Number of electrical poles

1 PCS

Material

Copper-chrome-silicone-titanium

Material of spring

Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information