Construction and industrial hose
Construction and industrial hose
CONSTRHOSE-INDHOSE-PROFI-52MM-(GR-C)-20M
Art.-no. 0886001520
EAN 4053479173290
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made in Germany
- Very lightweight and flexible (even in very cold conditions)
- Resistant to ageing and ozone
- Resistant to rot and mould
Notice
Pressure specifications refer to the hose, not to the hose line and coupling.
Product information
Datasheets(X)
Application area
For light loads in construction, agriculture and industry.
Material of outer weave | High-strength polyester yarn, circular woven in twill weave |
Material of inner core layer | High-quality EPDM |
Connection coupling | Storz C |
Inner hose diameter | 52 mm |
Length | 20 m |
Min./max. temperature resistance | -20 to 60 °C |
Operating pressure | 12 bar |
Testing pressure | 18 bar |
Burst pressure | 36 bar |
Resistant to ageing | Yes |
Non-rotting and non-perishing | Yes |
Ozone-resistant | Yes |