Welcome to Würth Slowakia For trade customers only

Construction site circular saw blade For rough work on construction sites

Construction site circular saw blade
BLDE-CRCLSAW-CNST-TC-TT-400X28X30

Art.-no. 0611540028
EAN 4011231501842

Price for selected packaging unit
Construction site circular saw blade For rough work on construction sites

Art.-no. 0611540028

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tooth shape


Flat tooth with alternating chamfer (FAC)



Machine


Construction site circular saws (Avola, Atika, Scheppach, Elektra Beckum).



Materials


Solid wood, light building materials, plywood with mortar, pallets and wood with firmly hammered-in nails.

Notice
  • Auxiliary hole 2/7/42 for Striebig/Reich machines.

  • Auxiliary hole 2/9/46 for Felder and Italian machine manufacturers.

  • Auxiliary hole 2/10/60 for Martin, Kölle, Altendorf and Panhans.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lengthwise and cross cuts.

Diameter x saw cutting width/main blade thickness x drill hole

400 x 4.0 / 2.8 x 30 mm

Number of teeth

28 PCS

Tooth shape

Flat tooth with alternating chamfer

Max. rotation speed

4800 rpm

Side holes

Combi (2/7/42 - 2/9/46 - 2/10/60)

Material to be processed

Wood with metal, Light building boards, Solid wood, Flat panels with woods, Flat panels with mortar, Flat panels with pallets

Suitable for machine type

Construction site saw

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring For circular saw blades

REDRRG-CRCLSAWBLDE-30X20X1,8MM

x 1 pcs
Reducing ring For circular saw blades

REDRRG-CRCLSAWBLDE-30X25X1,8MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information