Welcome to Würth Slowakia For trade customers only

Contact tip For steel wire

Contact tip for steel wire
CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,2

Art.-no. 0984380212
EAN 4052703091249

Price for selected packaging unit
Contact tip For steel wire

Art.-no. 0984380212

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

20 mm

Suitable for welding wire

Steel

Suitable for wire diameter

1.2 mm

Product weight (per item)

9.250 g

Connection thread

M8

Material

Copper

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information