Container net With reinforced edge cord
Container net
SAFENET-CONTAINER-PP-45MM-3,0X5,0M
Art.-no.
0880300500
EAN 4045727413869
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width | 3 m |
Length | 5 m |
Material | PP - Polypropylene |
Colour | Green |
Mesh size | 45 x 45 mm |
Cord thickness | 3 mm |
Suitable for container volume | 5 m³ (1.7 x 3.3 m), 7 m³ (1.7 x 4 m), 10 m³ (1.7 x 4.5 m) |