Welcome to Würth Slowakia For trade customers only

Container net With reinforced edge cord

Container net
SAFENET-CONTAINER-PP-45MM-3,5X8,0M

Art.-no. 0880350800
EAN 4045727413883

Price for selected packaging unit
Container net With reinforced edge cord

Art.-no. 0880350800
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
Breite

3.5 m

Länge

8 m

Werkstoff

PP - Polypropylene

Colour

Green

Mesh size

45 x 45 mm

Cord thickness

3 mm

Suitable for container volume

30 m³ (2.5 x 6.8 m), 38 m³ (2.5 x 7.3 m), 40 m³ (2.5 x 7.3 m)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information