Welcome to Würth Slowakia For trade customers only

Container tarpaulin Made of breathable material

Container tarpaulin
SAFETARPA-CONT-ROP-GREEN-3,1X7,5M

Art.-no. 0880310750
EAN 4046778488929
Price for selected packaging unit
Container tarpaulin Made of breathable material

Art.-no. 0880310750

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Material: PE monofilament fabric



Grammage: 220 g/m²



Easy to fold (soft)



With eyelets every 40 cm



Supplied with bungee cord


Ready to use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

7.5 m

Width

3.1 m

Suitable for container volume

30 m³ (2.5 x 6.8 m)

Coating weight per m²

220 g

Colour

Green

Material

PE - Polyethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information