Container tarpaulin Made of breathable material
Container tarpaulin
SAFETARPA-CONT-ROP-RED-2,3X4,5M
Art.-no.
0880230451
EAN 4050642674622
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: PE monofilament fabric
Grammage: 220 g/m²
Easy to fold (soft)
With eyelets every 40 cm
Supplied with bungee cord
Ready to use
Product information
Datasheets(X)
Length | 4.5 m |
Width | 2.3 m |
Suitable for container volume | 7 m³ (1.7 x 4 m) |
Coating weight per m² | 220 g |
Colour | Red |
Material | PE - Polyethylene |