Container tarpaulin Made of breathable material
Container tarpaulin
SAFETARPA-CONT-ROP-RED-2,3X5M
Register now and access more than 125,000 products
Material: PE monofilament fabric
Grammage: 220 g/m²
Easy to fold (soft)
With eyelets every 40 cm
Supplied with bungee cord
Ready to use
Länge | 5 m |
Breite | 2.3 m |
Suitable for container volume | 10 m³ (1.7 x 4.5 m) |
Coating weight per m² | 220 g |
Colour | Red |
Werkstoff | PE - Polyethylene |
Datasheets (0)
Certificates/ Documents (0)