Container tarpaulin Made of breathable material
Container tarpaulin
SAFETARPA-CONT-ROP-RED-3,1X7M
Art.-no.
0880310701
EAN 4050642677814
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Material: PE monofilament fabric
Grammage: 220 g/m²
Easy to fold (soft)
With eyelets every 40 cm
Supplied with bungee cord
Ready to use
Product information
Datasheets(X)
Länge | 7 m |
Breite | 3.1 m |
Suitable for container volume | 12 m³ (2.5 x 6.3 m), 18 m³ (2.5 x 6.3 m), 20 m³ (2.5 x 6.3 m) |
Coating weight per m² | 220 g |
Couleur | Red |
Werkstoff | PE - Polyethylene |