Continuous corner angle with fabric
MSHCRNANGL-ENDL-10X15CM-L50M
Art.-no. 0519520215
EAN 4052703465743
Register now and access more than 125,000 products
Universal application for edges from 50° to 180°
Bendable
Retains shape even after bending
Firmly attached legs, midsection not in plasticised PVC
No waste
- Continuous product
- Simply cut off the required lengths using scissors
Space-saving in vehicles and stockrooms, product is permanently protected
Handy dispenser box
High tear resistance
Continuous fabric on profile
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Side dimension of profile | 23 x 23 mm |
Ultraviolet resistance | UV-stabilised |
Resistance against | Weather |
Building material class | B2 - Normally inflammable |
Material of mesh | Fibre glass |
Side dimension of fabric | 10 x 15 cm |
Mesh size | 4 x 4 mm |
Fabric weight per m2 | 165 g |
Fabric type | ETICS fabric |
Length of roll | 50 m |