Welcome to Würth Slowakia For trade customers only

Continuous corner angle with fabric

MSHCRNANGL-ENDL-8X12CM-L50M

Art.-no. 0519520212

EAN 4052703465736

Price for selected packaging unit
Continuous corner angle with fabric

Art.-no. 0519520212

Price for selected packaging unit
Quantity
PU
x 50 m

Exclusively for trade customers

Register now and access more than 125,000 products

Continuous product, for reinforcement of external 50° to 180° corners in ETICS

Universal application for edges from 50° to 180°


Bendable



Retains shape even after bending


Firmly attached legs, midsection not in plasticised PVC



No waste


  • Continuous product

  • Simply cut off the required lengths using scissors


Space-saving in vehicles and stockrooms, product is permanently protected


Handy dispenser box



High tear resistance


Continuous fabric on profile

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC-U, impact resistant

Side dimension of profile

23 x 23 mm

Ultraviolet resistance

Yes

Resistance against

Weather

Building material class

E - Normally inflammable

Material of mesh

Fibre glass

Side dimension of fabric

8 x 12 cm

Mesh size

4 x 4 mm

Fabric weight per m2

160 g

Fabric type

ETICS fabric

Length of roll

50 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information