Welcome to Würth Slowakia For trade customers only

Cooling vest

Cooling vest
COOLING VEST GREY/BLACK M

Art.-no. M402168001

EAN 4251792836575

Price for selected packaging unit
Cooling vest

Art.-no. M402168001

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight cooling vest with optimal cooling comfort thanks to H2O cooling function
  • Antibacterial and machine washable

  • Easy to use and to reuse

  • Lightweight, non-toxic, and durable

  • Provides cooling relief up to 15 °C/59 °F below the ambient temperature

  • Provides up to 8 hours of cooling comfort
Notice

How does Inuteq H2O® technology work?


  • The corresponding product is dipped in water for a maximum of 2 minutes and excess water is carefully pressed out

  • Evaporation of the water produces a cooling effect
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

M

Material

100% polyester

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information