Welcome to Würth Slowakia For trade customers only

Copper sealing rings DIN 7603 assortment

RG-SEAL-SYSKO-DIN7603-CU-C-585PCS

Art.-no. 5964046220

EAN 4058794511987

Price for selected packaging unit
Copper sealing rings DIN 7603 assortment

Art.-no. 5964046220

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

585 pieces in system case 4.4.1. Copper sealing rings DIN 7603-C, asbestos free

Assortment of 585 pieces


  • 15 sealing rings, copper filling seal 32 x 38 / 30 x 38 / 28 x 34

  • 25 sealing rings, copper filling seal 26 x 32 / 24 x 30 / 22 x 27 / 20 x 26 / 18 x 24 / 18 x 22

  • 30 sealing rings, copper filling seal 16 x 22 / 14 x 22 / 16 x 20

  • 50 sealing rings, copper filling seal 14 x 20 / 12 x 16 / 10 x 14 / 8 x 12 / 6 x 12 / 5 x 9
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

585 PCS

Product weight (per item)

2214.000 g

Copper sealing rings DIN 7603 assortment including:
Sealing ring, copper filling seal shape C
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-10X14

Description:
Nominal size: 10 x 14 mm
Asbestos-free, shape C
Quantity: 50 x
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-12X16

Description:
Nominal size: 12 x 16 mm
Asbestos-free, shape C
Quantity: 50 x
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-14X20

Description:
Nominal size: 14 x 20 mm
Asbestos-free, shape C
Quantity: 50 x
30 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-14X22

Description:
Nominal size: 14 x 22 mm
Asbestos-free, shape C
Quantity: 30 x
30 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-16X20

Description:
Nominal size: 16 x 20 mm
Asbestos-free, shape C
Quantity: 30 x
30 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-16X22

Description:
Nominal size: 16 x 22 mm
Asbestos-free, shape C
Quantity: 30 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-18X22

Description:
Nominal size: 18 x 22 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-18X24

Description:
Nominal size: 18 x 24 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-20X26

Description:
Nominal size: 20 x 26 mm
Asbestos-free, shape C
Quantity: 25 x
Sealing ring, copper filling seal shape C
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-22X27

Description:
Nominal size: 22 x 27 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-24X30

Description:
Nominal size: 24 x 30 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-26X32

Description:
Nominal size: 26 x 32 mm
Asbestos-free, shape C
Quantity: 25 x
Sealing ring, copper filling seal shape C
15 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-28X34

Description:
Nominal size: 28 x 34 mm
Asbestos-free, shape C
Quantity: 15 x
15 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-30X38

Description:
Nominal size: 30 x 38 mm
Asbestos-free, shape C
Quantity: 15 x
Sealing ring, copper filling seal shape C
15 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-32X38

Description:
Nominal size: 32 x 38 mm
Asbestos-free, shape C
Quantity: 15 x
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-5X9

Description:
Nominal size: 5 x 9 mm
Asbestos-free, shape C
Quantity: 50 x
Sealing ring, copper filling seal shape C
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-6X12

Description:
Nominal size: 6 x 12 mm
Asbestos-free, shape C
Quantity: 50 x
Sealing ring, copper filling seal shape C
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-8X12

Description:
Nominal size: 8 x 12 mm
Asbestos-free, shape C
Quantity: 50 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
Width x depth x height (external dimension): 370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information