Cordless LED hand-held lamp WLH 1.4
LAMP-CORDL-LED-WLH1.4
Art.-no. 0827941114
EAN 4068362400667
Register now and access more than 125,000 products
Perfect lighting
- Easy suspension of the light thanks to the 360° rotating and folding plastic hook
- Flexible attachment to all metallic surfaces due to a strong magnet in the base of the lamp
- Ideal for illuminating a working environment due to its main light with 250 lumens
- Quickly identify an empty battery with the indicator light
Continuous working
- Short charging time and long light duration due to state-of-the-art lithium-ion rechargeable battery technology
- Due to the compact design, it can be stored anywhere quickly and easily
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
Datasheets(X)
For indoor and outdoor use
Luminous flux | 250 lm |
Luminous period | 5 h |
Charging time | 4 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2000 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class | Protection class III/safety extra-low voltage |
Connection type | USB type A, USB type C |
Power-lead length | 1200 mm |
Min./max. operating temperature | -5 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 78 x 33 x 113 mm |