Welcome to Würth Slowakia For trade customers only

Corner connector screw with countersunk head

SCR-CRNCON-CS-4.8-AW25-(A2K)-7X50

Art.-no. 027637 50

EAN 4024835250214

Price for selected packaging unit
Corner connector screw with countersunk head

Art.-no. 027637 50

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated. For connecting pre-drilled unit parts in furniture construction and shopfitting.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsBefore fitting the screw, pre-drill in the core diameter.

Nominal diameter (d)

7 mm

Shank diameter (ds)

7.0 mm

Length (l)

50 mm

Shaft length (l1)

9.5 mm

Head type

Countersunk head 120 degree

Head diameter (dh)

10.0 mm

Head height (k)

0.8 mm

Internal drive

AW25

Thread type

Wood screw thread

Thread form

Single start thread

Thread design

Partial thread

Thread length (lg)

40.0 mm

Core diameter

4.8 mm

Shape of tip

Flat

Material

Hardened steel

Surface

Zinc plated

Max. screw-in angle

90 Degree

Min. screw-in angle

45 Degree

Suitable for use in the following materials

Wood, Derived timber product, Softwood

Area of application

Cabinet, Store construction, Exhibition stand construction, Furniture

RoHS-compliant

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Stepped drill bit with anchor ring

STEPDRL-STOPRG-F.EDGECONNECTOR-D7-WL50MM

For precise drilling up to a diameter of 7 mm.
x 1 pcs
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information