Corner connector screw with countersunk head, head recess Steel, zinc-plated, blue passivated
Steel zinc-plated Z with head recess
SCR-CRNCON-CS-KB-4.8-AW25-(A2K)-7X50
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 7 mm |
Shank diameter (ds) | 7.0 mm |
Length (l) | 50 mm |
Shaft length (l1) | 9.5 mm |
Head type | Countersunk head 120 degree |
Head diameter (dh) | 10.0 mm |
Head access hole | Yes |
Head height (k) | 0.8 mm |
Internal drive | AW25 |
Thread type | Wood screw thread |
Thread form | Single start thread |
Thread design | Partial thread |
Thread length (lg) | 40.0 mm |
Core diameter | 4.8 mm |
Shape of tip | Flat |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 45 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Softwood |
Area of application | Furniture, Body |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!