Corner connector screw with countersunk head, head recess steel, zinc-plated, blue passivated
Steel zinc-plated Z with head recess
SCR-CRNCON-CS-KB-4.8-Z3-(A2K)-7X40
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting pre-drilled unit parts in furniture construction or shopfitting. Cover the screw head with cover caps.
Product information
Datasheets(X)
InstructionsBefore fitting the screw, pre-drill in the core diameter.
![]() | |
Nominal diameter (d) | 7 mm |
Shank diameter (ds) | 7.0 mm |
Length (l) | 40 mm |
Head diameter (dh) | 10.0 mm |
Internal drive | Z3 |
Material | Steel |
Surface | Zinc plated |
