Welcome to Würth Slowakia For trade customers only

Corner profile, aluminium, 90°

CRNPRFL-ALU-90DGR-L3,0M

Art.-no. 0519400030

EAN 4052712446405

Price for selected packaging unit
Corner profile, aluminium, 90°

Art.-no. 0519400030

Price for selected packaging unit
Quantity
PU
x 300 m

Exclusively for trade customers

Register now and access more than 125,000 products

High-quality aluminium ensures exceptional protection on edges and corners

Strong triangular box


Improved protection of goods against transport damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protection for (90°) plaster board edges

Material

Aluminium

Material thickness

0.3 mm

Side dimension of profile

23 x 23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information