Welcome to Würth Slowakia For trade customers only

Corvus full-grain leather S3 safety boots

Safety boots S3L Corvus
BOOT CORVUS S3L BLACK 36

Art.-no. M422167036

EAN 4251402796749

Price for selected packaging unit
Corvus full-grain leather S3 safety boots

Art.-no. M422167036

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safety boots made of fine, soft yet durable leather offer a modern design, yet also guarantee secure comfort.
  • Breathable full-grain leather

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 10.5 (regular fit)

  • Metal-free

  • Approx. 670 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

36

Material of shoes upper

Smooth leather

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

10.5 (standard width safety shoes)

Type description

Boots

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information