Welcome to Würth Slowakia For trade customers only

Corvus suede S3 safety boots

Safety boots S3L Corvus with suede
BOOT CORVUS S3L GREY 40

Art.-no. M422165040

EAN 4251402752301

Price for selected packaging unit
Corvus suede S3 safety boots

Art.-no. M422165040

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
  • Breathable nubuck leather

  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • Metal-free

  • Approx. 710 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

40

Material of shoes upper

Suede

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Foot width

10.5 (standard width safety shoes)

Type description

Boots

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information