Corvus suede S3 safety boots
Safety boots S3L Corvus with suede
BOOT CORVUS S3L GREY 44
Art.-no. M422165044
EAN 4251402752349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern safety boots with an attractive seam look. Also offering excellent comfort and ideal air circulation to the outside.
- Breathable nubuck leather
- Mesh fabric inner lining, pull-on strap made from high-quality microfibre
- Plastic protective toe caps, fabric anti-perforation protection
- Non-slip SRC PU outsole, standard width 10.5
- Metal-free
- Approx. 710 g per shoe in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 44 |
Material of shoes upper | Suede |
Safety category | S3L |
Standards | ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191 |
ISO | 20345:2022 |
Other standard | SR, FO, DGUV 112-191 |
Foot width | 10.5 (standard width safety shoes) |
Type description | Boots |
Material of protective toe cap | Plastic |