Welcome to Würth Slowakia For trade customers only

Corvus suede S3 safety shoe

Safety shoe S3L Corvus with suede
SHOE CORVUS S3L GREY 46

Art.-no. M418114046

EAN 4251402752226

Price for selected packaging unit
Corvus suede S3 safety shoe

Art.-no. M418114046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and modern safety shoe with an attractive seam look. Also impresses with an excellent shoe climate.
  • Breathable nubuck leather

  • Mesh fabric inner lining, pull-on strap made from high-quality microfibre

  • Plastic protective toe caps, fabric anti-perforation protection

  • Non-slip SRC PU outsole, standard width 10.5

  • Metal-free

  • Approx. 650 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

46

Material of shoes upper

Suede

Safety category

S3L

Standards

ISO 20345:2022, EN 20345, SR , FO , DGUV 112-191

ISO

20345:2022

Other standard

SR, FO, DGUV 112-191

Type description

Low-cut shoe

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information