Cotton pants NORTH WAYS DORNIER
Work pants NORTH WAYS DORNIER
WRKTRSRS-DORNIER-SZ52
Art.-no. 9501011301
EAN 4065746617185
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black |
Size | 52 |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 360 g |
Washable at | 30°C |