Cotton pants NORTH WAYS MARLOW
Work pants NORTH WAYS MARLOW
WRKTRSRS-MARLOW-GREY-SZ.XXL
Art.-no. 9501011307
EAN 4065746617222
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Grey |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 190 g |
Washable at | 60°C |