Counter nut SKINTIGHT SM-M
Counter nut SKINTIGHT SM-M
SKINDICHT SM-M 12X1,5 MSVN
Art.-no. 0967911412
EAN 4038898559825
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Connection thread | M12 x 1.5 |
Thread length (metric thread) | 3 mm |
Width across flats | 15 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |