Counter nut, brass Metric according to EN 60423
Counter nut, metric, brass
NUT-HEX-BRS-WS60-(E2J)-M50X1,5
Art.-no.
096777050
EAN 4024835881128
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Connection thread | M50 x 1.5 |
Thread length (metric thread) | 5 mm |
Width across flats | 60 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |