Counter nut, brass Metric according to EN 60423
NUT-HEX-BRS-WS70-(E2J)-M63X1,5
Art.-no. 096777063
EAN 4024835881142
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliably securing cable glands and accessories.
- Made in Germany.
Product information
Datasheets(X)
Connection thread | M63 x 1.5 |
Thread length (metric thread) | 6 mm |
Width across flats | 70 mm |
Min./max. temperature conditions | -60 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -60 °C |
Max. temperature conditions | 200 °C |