Counter nut, brass PG
NUT-HEX-BRS-(E2J)-PG29
Art.-no. 096784 029
EAN 4011231888592
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliably securing cable glands and accessories.
- Made in Germany.
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 29 |
Width across flats | 41 mm |
Min./max. temperature conditions | -60 to 100 °C |
Material | Brass |
Surface | Nickel plated |