Counter nut, brass PG
Counter nut, PG, brass
NUT-HEX-BRS-(E2J)-PG7
Art.-no. 096784 007
EAN 4045727070215
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Connection thread (conduit thread) | PG 7 |
Width across flats | 15 mm |
Min./max. temperature conditions | -60 to 100 °C |
Material | Brass |
Surface | Nickel plated |