Counter nut, metric
THRCBLJNT-SKINDICHT-SM-PE-M25
Art.-no. 0967972250
EAN 4045727816165
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
SKINTIGHT EMC/earthing
- With cutting edges
- For safe mounting of EMC cable glands
- Reliably cuts through layers of paint or powder coating
- Allows optimal contact
- Nickel-plated brass
Product information
Datasheets(X)
Connection thread | M25 x 1.5 |
Width across flats | 30 mm |
Min./max. temperature conditions | -20 to 200 °C |
Material | Brass |
Surface | Nickel plated |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |