Welcome to Würth Slowakia For trade customers only

Counter nut, metric

Counter nut SKINTIGHT for EMC/earthing
THRCBLJNT-SKINDICHT-SM-PE-M40

Art.-no. 0967972400

EAN 4045727816219

Price for selected packaging unit
Counter nut, metric

Art.-no. 0967972400

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

SKINTIGHT EMC/earthing
  • With cutting edges

  • For safe mounting of EMC cable glands

  • Reliably cuts through layers of paint or powder coating

  • Allows optimal contact

  • Nickel-plated brass
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M40 x 1.5

Width across flats

46 mm

Min./max. temperature conditions

-20 to 200 °C

Material

Brass

Surface

Nickel plated

Min. temperature conditions

-20 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information