Welcome to Würth Slowakia For trade customers only

Counter nut, polyamide Metric according to EN 60423

Counter nut, metric for cable gland
NUT-HEX-LOCKNUTS PA BLACK M16X1,5 WS22

Art.-no. 096771116

EAN 4038898048428

Price for selected packaging unit
Counter nut, polyamide Metric according to EN 60423

Art.-no. 096771116

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For secure fastening of cable glands and accessories

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jet black RAL 9005

Connection thread

M16 x 1.5

Thread length (metric thread)

5 mm

Width across flats

22 mm

Min./max. temperature conditions

-40 to 100 °C

Material

PA 6 GF30 - Polyamide glass fiber reinforced

Halogen-free

Yes

Silicone-free

Yes

Min. temperature conditions

-40 °C

Max. temperature conditions

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information