Counter nut, polyamide Metric according to EN 60423
Counter nut, metric for cable gland
NUT-HEX-PA-BLACK-WS32-M25X1,5
Art.-no. 096771125
EAN 4038898167846
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Colour | Jet black RAL 9005 |
Connection thread | M25 x 1.5 |
Thread length (metric thread) | 6 mm |
Width across flats | 32 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |