Counter nut, polyamide Metric according to EN 60423
Counter nut, metric for cable gland
NUT-HEX-POLYAMIDE-LIGHTGRAY-WS60-M50X1,5
Art.-no.
096771050
EAN 4024835880800
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M50 x 1.5 |
Thread length (metric thread) | 8 mm |
Width across flats | 60 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 100 °C |