Counter nut, polyamide PG
Counter nut, PG PA6
HEXAGONAL LOCK NUTS POLYAMID PG11
Art.-no. 096785 111
EAN 4038898048862
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- For secure fastening of cable glands and accessories
- Made in Germany
Product information
Datasheets(X)
Colour | Jet black RAL 9005 |
Connection thread (conduit thread) | PG 11 |
Width across flats | 24 mm |
Min./max. temperature conditions | -20 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |
Halogen-free | Yes |
Silicone-free | Yes |